Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEF Transfer Pump, Dispenses 8 gpm

  • Mfr # DR15R25TASXXRSV

  • Zoro # G4573390


product price: $2,752.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

For Use With
Anti-Freeze, Clean Water, Diesel Exhaust Fluid
Includes
Coupler, Drip Cup, Hose, Meter, Nozzle, Nozzle Hanger, Reel, Steel Tote Mounting Plate
Max. Viscosity
10 cps
Motor Type
2 Pole
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR15R25TASXXRSV
Zoro #
G4573390
UPC #
-
Country of Origin
Italy

Dimensions

Outlet Size
3/4" Barb
Cord Length
54 in
Inlet Size
3/4"
Hose Dia.
3/4"
Overall Width
19"
Overall Length
48 in
Manufacturers Warranty Length
2 yr. Pump, 1 yr. Dispensing System
Overall Height
19"
Hose Length
25 ft
Suction Tube Length
48 in
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1 in
Height Above Container
16 in
Spout Length
6 in
For Container Size
55 gal, 275 gal, 330 gal
Spout Discharge Size
3/4 in

Details

For Use With
Anti-Freeze, Clean Water, Diesel Exhaust Fluid
Item
Electric Operated Drum Pump
Includes
Coupler, Drip Cup, Hose, Meter, Nozzle, Nozzle Hanger, Reel, Steel Tote Mounting Plate
Max. Viscosity
10 cps
Motor Type
2 Pole
Power Source
Electric
Wetted Materials
EPDM, Polypropylene, Stainless Steel
Voltage
115VAC
Motor Enclosure
IP55
Metered
No
Motor RPM
1,750 RPM
Hz
60
Inlet
3/4"
Gasket Material
EPDM
Nozzle Type
Automatic
Max. Pressure
23 psi
Adapter Type
RSV
Self-Priming
Yes
Duty Cycle
Intermittent
Max. GPM for Water
8
Nozzle Material
Stainless Steel
Bypass Valve
Internal
Pump Design
Nutating Diaphragm
Amps
3.5
Shaft Material
Stainless Steel
Seal Material
EPDM
Agency Compliance
ISO
pH Range
5.0 to 10
Features
Dispenses 8 gpm
Phase
1
HP
1/10
Max. Liquid Temp.
104 Degrees F
Max. Head
48 ft.
Suction Lift
6 ft.
Transfer Pump Application
Agriculture, Automotive, Construction, Farming, Industrial, Marine, Trucking
Housing Material
Polypropylene
Pump Body Material
Polypropylene
Duty
Intermittent
Pressure Range
23 psi
Hose Material
Peroxide Cured EPDM
Max. Specific Gravity
1.09
Adapter Material
316 Stainless Steel
Application
Diesel Exhaust Fluid, Anti-Freeze, Clean Water
Seal Type
Mechanical
GPM
8
Max. Temp.
104 Degrees F
Bearing Type
Sealed Ball
Full Load Amps
4.5 A
Suction Tube Material
EPDM
Max. Flow Rate
8 gpm
Pump Connection Type
Hose Barb
Compatible Chemicals
Acetic Acid 20%, Ammonium Hydroxide, Antifreeze (Coolant), Citric Acid 50%, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fresh Water, Glycerin, Isopropyl (Isopropanol), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
Discharge Connection Type
Hose Barb
Diesel Exhaust Fluid Compatible
Yes
Housing Material - Pumps
Polypropylene
Discharge Tube Outlet ID
3/4 in
For Container Type
Drum, Tote
Spout Connection Type
Integral to Nozzle
Motor HP
1/10 hp
Hose Cover Material
Thermal Plastic
Pump Connection OD
1 in
Max. Head Pressure
23 psi
Max. Oil Flow
8 gpm
Nozzle Operation
Automatic
Runs Dry
Yes
Spout Material
316 Stainless Steel
Suction Tube ID
3/4 in
Food Grade
No
Includes Suction Tube
Yes
Includes Bung Adapter
No
Discharge Tube Outlet OD
1 in
Max. Fluid Temp.
104 Degrees F
Min. Fluid Temp.
17 Degrees F
Includes Nozzle
Yes
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl Acetate, Fertilizers, Formic Acid, Fungicides, Gasoline, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Includes Spout
Yes
Number of Phases
1
Includes Discharge Hose
Yes
Max. Head - Pumps
48 ft
Noise Level
70 db
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Suction Tube OD
1 in
Hose Tube Material
EPDM
Frequency (Hz)
60 Hz
Variable Speed
No
Grease
NT
Gear Lube
NT
Max. Outlet Pressure
23 psi
Explosion Proof
No
Rated Voltage
115V AC

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115 V AC, Plug Type NEMA 5-15-P, Pump Connection ID 3/4 in, Suction Tube OD 1 in, Hose Length 25 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.