Drum Pump Nozzle, 1/4 in, FNPT
Mfr # 100451
Zoro # G1463725
product price: $633.99
/ea
Free Shipping & Returns
Key Features
Dial/Digit Totals
4 Digit Floating Decimal
Dial Graduation
oz/lb
Operating Pressure (PSI)
7,800 psi
Extension Type
6 in Rigid
Nozzle Type
Auto
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100451
Zoro #
G1463725
UPC #
632322001832
Country of Origin
Italy
Dimensions
Inlet Size
1/4 in
Details
Item
Grease Meter
Dial/Digit Totals
4 Digit Floating Decimal
Dial Graduation
oz/lb
Operating Pressure (PSI)
7,800 psi
Extension Type
6 in Rigid
Nozzle Type
Auto
Outlet (In.)
1/8 in NPTF
Includes
(4) Jaw Grease Couplers, Batteries, Digital Grease Meter, Extension, Z-Swivel
For Use With
Air Operated Grease Pumps, Used in Place of Grease Control Handle
Quarts Per Minute
Ozs./Lbs.
Inlet (In.)
1/4 in NPTF
Quarts per Minute
oz/lb
Inlet Type
FNPT
Metered
Yes
Max. Operating Pressure
7,800 psi
For Media Type
Antifreeze, Biodiesel, Diesel, Fluids, Grease, Oil
Nozzle Operation
Automatic
Compatible Chemicals
Antifreeze, Biodiesel, Diesel, Fluids, Oil
Description
Drum Pump Nozzle, For Use With Air Operated Grease Pumps, Used in Place of Grease Control Handle, Compatible Chemicals Antifreeze, Biodiesel, Diesel, Fluids, Oil, Includes (4) Jaw Grease Couplers, Batteries, Digital Grease Meter, Extension, Z-Swivel, Max. Operating Pressure 7,800 psi, Inlet Type FNPT, Inlet Size 1/4 in, Nozzle Operation Automatic, Metered Yes, For Media Type Antifreeze, Biodiesel, Diesel, Fluids, Grease, Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.