Zoro Homepage

Drum Pump Nozzle, 1/4 in, FNPT

  • Mfr # 100452

  • Zoro # G2125137


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Dial/Digit Totals
4 Digit Floating Decimal
Dial Graduation
oz/lb
Operating Pressure (PSI)
7,800 psi
Outlet (In.)
1/8 in NPTF
Includes
(4) Jaw Grease Couplers, Batteries, Digital Grease Meter, Extension, Z-Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100452
Zoro #
G2125137
UPC #
632322003621
Country of Origin
Italy

Dimensions

Inlet Size
1/4 in

Details

Item
Grease Meter
Dial/Digit Totals
4 Digit Floating Decimal
Dial Graduation
oz/lb
Operating Pressure (PSI)
7,800 psi
Outlet (In.)
1/8 in NPTF
Includes
(4) Jaw Grease Couplers, Batteries, Digital Grease Meter, Extension, Z-Swivel
Quarts Per Minute
Ozs./Lbs.
For Use With
Air Operated Grease Pumps, Used in Place of Grease Control Handle
Nozzle Type
Auto
Inlet (In.)
1/4 in NPTF
Extension Type
12 in Flex
Quarts per Minute
oz/lb
Compatible Chemicals
Antifreeze, Biodiesel, Diesel, Fluids, Oil
Nozzle Operation
Automatic
Max. Operating Pressure
7,800 psi
For Media Type
Antifreeze, Biodiesel, Diesel, Fluids, Grease, Oil
Metered
Yes
Inlet Type
FNPT

Description

Grease Meter, For Use With Air Operated Grease Pumps, Used in Place of Grease Control Handle, Compatible Chemicals Antifreeze, Biodiesel, Diesel, Fluids, Oil, Includes (4) Jaw Grease Couplers, Batteries, Digital Grease Meter, Extension, Z-Swivel, Max. Operating Pressure 7,800 psi, Inlet Type FNPT, Inlet Size 1/4 in, Nozzle Operation Automatic, Metered Yes, For Media Type Antifreeze, Biodiesel, Diesel, Fluids, Grease, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.