Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Tube, HDPE, 5/8" dia., 39" L

  • Mfr # 195207-39

  • Zoro # G5894677


product price: $15.69
/ea

Key Features

Length
39"
Material
HDPE
For Use With
195207C, Mfr. No. 195207B
Application
Diesel Exhaust Fluid
Diameter
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195207-39
Zoro #
G5894677
UPC #
-
Country of Origin
United States

Dimensions

Length
39"
Diameter
5/8"
Suction Tube Length
39 in
For Container Size
275 gal
Suction Tube Length - Maximum
39 in

Details

Item
Suction Tube
Material
HDPE
For Use With
195207C, Mfr. No. 195207B
Application
Diesel Exhaust Fluid
Wetted Materials
HDPE
Max. Temp.
150 Degrees F
Agency Compliance
ISO 22241-3
For Media Type
For Container Type
Tote
Not Recommended Chemicals
Diesel Exhaust Fluid Compatible
Yes
Food Grade
No
Suction Tube OD
3/4 in
Max. Fluid Temp.
150 Degrees F
Min. Fluid Temp.
0 Degrees F
Compatible Chemicals
Suction Tube ID
5/8 in
Suction Tube Material
HDPE
Grease
NT
Gear Lube
NT

Description

Drum Pump Tube, Suction Tube Length 39 in, Suction Tube Material HDPE, Suction Tube ID 5/8 in, Suction Tube OD 3/4 in, Discharge Tube Outlet ID 9/16 in, Discharge Tube Outlet OD 5/8 in, Discharge Connection Type Not Applicable, For Container Size 275 gal, For Container Type Tote, Min. Fluid Temp. 0 Degrees F, Max. Fluid Temp. 150 Degrees F, Diesel Exhaust Fluid Compatible Yes, Food Grade No, Runs Dry Yes, Wetted Materials HDPE, For Use With 195207C, Mfr. No. 195207B, Seal Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.