Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Liquidynamics Tank Containment Unit, 330 gal Spill Capacity, Polyethylene 901069-P330

Tank Containment Unit, 330 gal Spill Capacity, Polyethylene (Discontinued)

  • Mfr # 901069-P330
  • Zoro # G5912081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901069-P330
Zoro #
G5912081
UPC #
-
Country of Origin
United States

Dimensions

Length
84 in
Width
44 in
Height
29 in
Bottom Inside Dimensions
72 1/2 in x 30 1/2 in
Bottom Inside Widths
30 1/2 in
Dimensions
84 in x 44 in x 29 in
Bottom Inside Lengths
72 1/2 in

Details

Item
Tank Containment Unit
Load Capacity
2,575 lb
Spill Capacity
330 gal
Covered/Uncovered
Uncovered
Drain Included
No
Material
Polyethylene
Spill Containment Load Capacity
2,575 lb
Spill Containment Opening Type
No Cover
Color
Black
Number of IBCs
1
Opening Type
No Doors
Indoor/Outdoor Use
Indoor
Sump Material
High Density Polyethylene
Supports EPA Compliance
No
Product Type
Horizontal Tank Sump
For Container Type
275 Gallon Steel Oval Tank
Supports SPCC Compliance
No
Recycled Content (%)
No Recycled Content
For Use With Container Type/Spill Capacity
275 Gallon Steel Oval Tank 330 gal Capacity
Includes Drain
Yes
For Number of IBC
1
Supports NPDES Compliance
No

Description

Tank Containment Unit, Bottom Inside Dimensions 72 1/2 in x 30 1/2 in, Bottom Inside Length 72 1/2 in, Bottom Inside Width 30 1/2 in, Color Black, Dimensions 84 in x 44 in x 29 in, Includes Drain Yes, For Container Type 275 Gallon Steel Oval Tank, For Use With Container Type/Spill Capacity 275 Gallon Steel Oval Tank 330 gal Capacity, Height 29 in, Indoor/Outdoor Use Indoor, Product Type Horizontal Tank Sump, Length 84 in, Sump Material High Density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.