This item is Discontinued.

Liquinox Fish Emulsion 5-1-1 1gal GL61100047061

Fish Emulsion 5-1-1 1gal (Discontinued)

  • Mfr # GL61100047061
  • Zoro # G705979189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL61100047061
Zoro #
G705979189
UPC #
11578071286
Country of Origin
United States

Dimensions

Size
6 x 6 x 12 inches
Height
12
Length
6
Width
6.75

Details

Item
Liquinox Fish Emulsion 5-1-1 1gal
Material
organic and natural ingredients
Color
White
Fabric Weight
9.75
Weight
9.75

Description

* All purpose liquid fish fertilizer for flowers, lawns, shrubs, trees and any other outdoor plants
* Primary nutrients are derived from seagoing fish
* Active Ingredients: Iron, Manganese, Zinc
* Fish emulsion 5-1-1 is a fish fertilizer that may be soil or foliar applied
* Safe, nonburning for use on vegetables, flowers, shrubs, lawns and trees
* Primary nutrients are derived from seagoing fish
* Active ingredients iron, manganese, zinc
* Comes in 1-gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.