This item is Discontinued.

Lissmac Compactcut 201P, max cutting depth is 7.75", blade diameter is 20" , 1" arbor, 14hp engine 1080332

Compactcut 201P, max cutting depth is 7.75", blade diameter is 20" , 1" arbor, 14hp engine (Discontinued)

  • Mfr # 1080332
  • Zoro # G904405670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080332
Zoro #
G904405670
UPC #
-
Country of Origin
United States

Description

The Lissmac Compactcut 201P is a compact and sturdy floor saw. It has smooth blade heigth adjustment with a depth adjustment for every blade diameter. It comes with a large easy to fill water tank and a spray system the provides optimal cooling for extended blade life. It is very easy to service and maintain with convenient access to the engine and blade shaft. It also comes standard with a parking break and height adjustable handle bars. Blades are sold seperately. Compactcut 201P, 1.) Maximum cutting depth is 7.75" 2.) Maximum blade diameter is 20" 3.) the blade arbor is 1" 4.) Saw has a Briggs and Stratton Vanguard 14hp engine 5.)Blade speed is 2500 RPM

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.