Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 41-3/4 In. H

  • Mfr # XSSC0900-0904CB

  • Zoro # G9893913


product price: $3,416.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Desk Height (Shorter than 40")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSSC0900-0904CB
Zoro #
G9893913
UPC #
094719193122
Country of Origin
United States

Dimensions

Width of Cabinet
28 1/4 in
Depth of Cabinet
28 1/2 in
Height of Cabinet
41 3/4 in
Cabinet Height Range
Desk Height (Shorter than 40")
Usable Drawer Height
(9) 3 in
Drawer Depth
24 in
Drawer Width
23 5/8 in
Overall Width
28 1/4 in
Overall Height
39 3/8 in
Overall Depth
28 1/2 in
Drawer Height
3 in
Drawer Inside Height
(9) 3.15 in
Drawer HxWxD
(9) 3 in x 23 5/8 in x 24 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Classic Blue
No. of Drawers
9
Drawer Capacity
440 lb
No. of Compartments Per Drawer
(3) 24, (3) 20, (3) 16
Number of Compartments per Cabinet
180
Material - Cabinets
Steel
Material
Steel
Handle Material
Steel with Plastic Cover
Number of Drawers per Cabinet
9
Work Surface Material
Steel
Finish - Cabinets
Powder Coated
Handle Type
Steel With Plastic Cover
Includes
Dividers, Partitions
Finish
Powder Coated
No. of Compartments per Drawer
(3) 16, (3) 20, (3) 24
Cabinet Color
Classic Blue
Mobility
Stationary
Drawer Access
Single
Load Capacity per Drawer
440 lb
Cabinet Storage Components
Drawers
Drawer Handle Type
Pull
Cabinet Finish
Powder Coated
Number of Compartments per Drawer
(3) 16, (3) 20, (3) 24
Includes Dividers
Yes
Method of Construction
Welded
Number of Compartments
180
Base Type
Frame
Includes Keys
Yes
Cabinet Material
Steel
Stackable
Yes
Number of Drawers
9
Adjustable Dividers
Yes

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 16, (3) 20, (3) 24, Number of Drawers 9, Overall Depth 28 1/2 in, Overall Height 39 3/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 180, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.