Shelving Base Storage Cabinet, 59-1/2 in H, 40-1/4 in W, 22-1/2 in D, No Handle, Keyed, Light Gray

  • Mfr # XSHSSD1350LG

  • Zoro # G9893572


product price:  $2,644.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving Base
Load Capacity per Shelf
440 lbs
Door Type
Sliding
Lock Type
Keyed
Overall Height
59-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XSHSSD1350LG
Zoro #
G9893572
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
59-1/2 in
Overall Depth
22-1/2 in
Overall Width
40-1/4 in
Panel Material Thickness
18 ga
Height of Cabinet
59 1/2 in
Depth of Cabinet
22 1/2 in
Width of Cabinet
40 1/4 in

Details

Cabinet Style
Shelving Base
Load Capacity per Shelf
440 lbs
Door Type
Sliding
Lock Type
Keyed
Number of Shelves
4
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
440 lbs
Color
Light Gray
Material
Steel
Includes
Shelves
Assembled/Unassembled
Assembled
Base Type
Frame
Body Panel Type
Solid
Shelf Adjustment Increments
1 in
Door Handle Type
No Handle
Mobility
Stationary
Cabinet Finish
Powder Coated
For Use Indoors/Outdoors
No
Shelf Adjustability
Adjustable
Material - Cabinets
Steel
Handle Material
Steel with Plastic Cover
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4

Description

Base Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type Sliding, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 440 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 22 1/2 in, Overall Height 59 1/4 in, Overall Width 40 1/4 in, Cabinet Finish Powder Coated, Panel Material Thickness 18 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products