Shop LISTA

Workbench with Riser, Butcher Block, 60 in W, 35 1/4 in Height, 1,000 lb, Straight

  • Mfr # XSWB10-60BT

  • Zoro # G9905131


product price: 
$
1,286.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Top Thickness
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XSWB10-60BT
Zoro #
G9905131
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 3/4 in
Overall Depth
30 in
Overall Width
60 in
Width
60 in
Height
35 1/4 in
Depth
30 in
Overall Fixed Height
35 in
Back Stop Height
3 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 3/4 in
Height to Surface Top
35 1/4 in
Work Surface Depth
30 in
Work Surface Width
60 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Finish
Powder Coated
Edge Type
Straight
Color
Blue
Item
Industrial Workbench
Workbench/Workstation Item
Workbench with Riser
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Butcher Block
Assembly
Unassembled
Number of Shelves
1
Number of Drawers
0
Frame Material Finish
Powder Coated
Portability
Stationary
Edge Shape
Square
Leg Type
Straight Leg
Top Material
Hardwood Butcher Block
Frame Metal Material Gauge
16 ga
Included Components
Back Stop, Side Stops
Number of Cabinets
0
Number of Outlets
0
Number of Legs and Bases
4
Overall Load Capacity
1,000 lb
Brake Type
None
Product Type
Industrial Workbench
Number of Knockouts
0
Lock Type
No Lock
Number of Legs
2
Top Material Finish
Powder Coated
Resistance Properties
Corrosion-Resistant, Non-Conductive, UV Light-Resistant
Foot Type
Glide
Frame Construction
Welded Only
Standards
CSA Certified, UL Listed
Number of Work Surface Tops
1
NSF Rated
Not NSF Rated

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Hardwood Butcher Block, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 35 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.