Zoro Homepage

Workbench, Laminate, 60 in W, 35 1/4 in Height, 1,000 lb, Panel

  • Mfr # XSTB11-60PT/LG-IRS

  • Zoro # G9904754


product price: $1,616.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
1,000 lb
Top Thickness
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSTB11-60PT/LG-IRS
Zoro #
G9904754
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 9/16 in
Overall Depth
30 in
Overall Width
60 in
Depth
30 in
Height
35 1/4 in
Width
60 in
Non-Metal Top Thickness
1 9/16 in
Back Stop Height
3 in
Height Adjustability
Fixed Height
Overall Fixed Height
35 1/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
1,000 lb
Finish
Powder Coated
Edge Type
Bullnose
Color
Gray
Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench/Table Assembly
Assembled
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Includes
Worksurface Support Rails
Assembly
Fully Assembled
Standards
CSA Certified, UL Listed
Number of Shelves
1
Number of Drawers
0
Maximum Drawer Load Capacity
165 lb
Portability
Stationary
Leg Type
Panel Leg
Foot Type
Glide
Number of Legs and Bases
4
Number of Outlets
0
Edge Shape
Bullnose
ESD Safe
Yes
Frame Material Finish
Powder Coated
Brake Type
None
Frame Metal Material Gauge
16 ga
Number of Cabinets
0
Features
2 Keys Included, Drawer and Door Lock Separately
Overall Load Capacity
1,000 lb
Included Components
Back Stop, Stringer
Top Material
Laminate

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 9/16 in, Number of Cabinets 0, Number of Drawers 0, Included Components Back Stop, Stringer, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.