Workbench, Laminate, 72 in W, 35 1/4 in Height, 1,000 lb, Pedestal

  • Mfr # XSTB43-72PT/LG-IRS

  • Zoro # G9904666


product price:  $4,196.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal
Frame Material
Steel
Load Capacity
1,000 lb
Top Thickness
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XSTB43-72PT/LG-IRS
Zoro #
G9904666
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 9/16 in
Overall Depth
30 in
Overall Width
72 in
Width
72 in
Height
35 1/4 in
Depth
30 in
Overall Fixed Height
35 1/4 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 9/16 in
Back Stop Height
3 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal
Frame Material
Steel
Load Capacity
1,000 lb
Finish
Powder Coated
Edge Type
Bullnose
No. of Drawers
7
Color
Gray
Item
Workbench
Workbench/Table Assembly
Assembled
Includes
3-Drawer Cabinet Pedestal, 4-Drawer Cabinet Pedestal, Back Stop, Bullnose Worksurface, Shelf Riser, Stringer
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Laminate
Workbench Item
Workbench
Standards
CSA Certified, UL Listed
Assembly
Unassembled
Number of Shelves
1
Number of Drawers
7
Frame Metal Material Gauge
16 ga
Overall Load Capacity
1,000 lb
Maximum Drawer Load Capacity
165 lb
Leg Type
Pedestal Cabinet Base
Foot Type
Glide
Brake Type
None
Edge Shape
Bullnose
Included Components
Back Stop, Stringer
Number of Legs and Bases
2
Features
2 Keys Included, Drawer and Door Lock Separately
Top Material
Laminate
Portability
Stationary
Lock Type
Keyed
Number of Outlets
6
Number of Cabinets
2
Frame Material Finish
Powder Coated
Number of Compartments
32

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 9/16 in, Number of Cabinets 2, Number of Drawers 7, Included Components Back Stop, Stringer, Number of Outlets 6, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.