Workbenches, Butcher Block, 72" W, 35-1/4" Height, 1000 lb., Pedestal/Straight

  • Mfr # XSWB32-72BT/BB

  • Zoro # G9905061


product price:  $2,385.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal/Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XSWB32-72BT/BB
Zoro #
G9905061
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
72 in
Height
35-1/4"
Width
72"
Depth
30"
Overall Fixed Height
35 1/4 in
Height Adjustability
Fixed Height
Back Stop Height
3 in
Non-Metal Top Thickness
1 3/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal/Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Edge Type
Straight
No. of Drawers
1
Color
Bright Blue
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Includes
Cabinet Pedestal with (1) Drawer and (1) Bin, Back, End Stops
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Butcher Block
Assembly
Fully Assembled
Standards
CSA Certified, UL Listed
Number of Shelves
0
Number of Drawers
1
Number of Bins
1
Frame Material Finish
Powder Coated
Number of Legs and Bases
3
Included Components
Back Stop, Side Stops
Maximum Drawer Load Capacity
165 lb
Lock Type
Keyed
Number of Cabinets
1
Leg Type
Pedestal Cabinet Base
Brake Type
None
Edge Shape
Square
Foot Type
Glide
Portability
Stationary
Top Material
Butcher Block
Overall Load Capacity
1,000 lb
Frame Metal Material Gauge
16 ga
Features
2 Keys Included, Drawer and Door Lock Separately
Number of Outlets
0
Number of Compartments
4

Description

Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 1, Number of Drawers 1, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.