Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, Laminate, 72" W, 35-1/4" Height, 1000 lb., Panel/Pedestal

  • Mfr # XSTB23-72PT/BB

  • Zoro # G9904842


product price: $1,938.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel/Pedestal
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSTB23-72PT/BB
Zoro #
G9904842
UPC #
094705012581
Country of Origin
United States

Dimensions

Top Thickness
1-9/16"
Overall Depth
30 in
Overall Width
72 in
Height
35-1/4"
Depth
30"
Width
72"
Back Stop Height
3 in
Overall Fixed Height
35 1/4 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 9/16 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel/Pedestal
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Edge Type
Bullnose
No. of Drawers
3
Color
Bright Blue
Item
Workbenches
Workbench/Table Frame Material
Steel
Includes
3-Drawer Cabinet Pedestal, Bullnose Work surface, Work surface Support Rails, Stringer, Back Stop
Workbench Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench/Table Assembly
Assembled
Workbench/Workstation Item
Workbench
Assembly
Fully Assembled
Standards
CSA Certified, UL Listed
Number of Drawers
3
Number of Shelves
0
Brake Type
None
Leg Type
Panel Leg & Pedestal Cabinet Base
Edge Shape
Bullnose
Overall Load Capacity
1,000 lb
Number of Cabinets
1
Lock Type
Keyed
Foot Type
Glide
Portability
Stationary
Frame Metal Material Gauge
16 ga
Frame Material Finish
Powder Coated
Number of Legs and Bases
3
Maximum Drawer Load Capacity
165 lb
Features
2 Keys Included, Drawer and Door Lock Separately
Number of Outlets
0
Included Components
Back Stop, Stringer
Top Material
Laminate
Number of Compartments
8

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Panel Leg & Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 9/16 in, Number of Cabinets 1, Number of Drawers 3, Included Components Back Stop, Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.