Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, Laminate, 72" W, 35-1/4" Height, Panel

  • Mfr # XSTB13-72PT/LG

  • Zoro # G9904763


product price: $1,399.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel
Frame Material
Steel
Top Thickness
1-9/16"
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSTB13-72PT/LG
Zoro #
G9904763
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-9/16"
Overall Depth
30 in
Overall Width
72 in
Height
35-1/4"
Width
72"
Depth
30"
Back Stop Height
3 in
Non-Metal Top Thickness
1 9/16 in
Overall Fixed Height
35 1/4 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel
Frame Material
Steel
Finish
Powder Coated
Edge Type
Bullnose
Color
Light Gray
Item
Workbenches
Workbench/Table Assembly
Assembled
Includes
Bullnose Work surface, Work surface Support Rails, Backstop, Stringer
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Laminate
Assembly
Fully Assembled
Standards
CSA Certified, UL Listed
Number of Shelves
0
Number of Drawers
0
Frame Material Finish
Powder Coated
ESD Safe
Yes
Features
2 Keys Included, Drawer and Door Lock Separately
Number of Legs and Bases
4
Leg Type
Panel Leg
Brake Type
None
Top Material
Laminate
Foot Type
Glide
Maximum Drawer Load Capacity
165 lb
Number of Outlets
0
Edge Shape
Bullnose
Portability
Stationary
Included Components
Back Stop, Stringer
Frame Metal Material Gauge
16 ga
Overall Load Capacity
1,000 lb
Number of Cabinets
0

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 9/16 in, Number of Cabinets 0, Number of Drawers 0, Included Components Back Stop, Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.