This item is Discontinued.

Litespan LED Glass Bypass, T8, 4ft., 11.5W-1800lm, 4K, Bulb Color Temp.: 4000K LED11.5WT8/48/840-G7D

LED Glass Bypass, T8, 4ft., 11.5W-1800lm, 4K, Bulb Color Temp.: 4000K (Discontinued)

  • Mfr # LED11.5WT8/48/840-G7D
  • Zoro # G2316102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED11.5WT8/48/840-G7D
Zoro #
G2316102
UPC #
-
Country of Origin
Unknown

Details

Bulb Base Type
G13 Bi-Pin
Bulb Color Temp.
4000K
Bulb Housing
Glass
Bulb Technology
LED
Bulb Type
T8
Dimmable
No
Type
Tube
Voltage
120 to 277V AC
Watts
11.5W
Average Bulb Life
50,000 hr.

Description

LED Glass Bypass,T8,4ft.,11.5W-1800lm,4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.