Shop All Ceiling Fans
Litex Industries
44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated
Mfr # WH44OSB5L
Zoro # G4703915
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Litex Industries
- MFR # WH44OSB5L
- Zoro # G4703915
- UPC # 80629180147
- Country of Origin China
- Category Ceiling Fans
Description
Litex Industries - WH44OSB5L Mooreland 44" ceiling fan is rated for DAMP locations and is ideal for covered patios or porches and the size and shape will compliment most spaces effortlessly. This beautifully designed fan features unique beadboard style blades and showcases a rich bronze finish and an integrated LED light kit provides bright and energy efficient illumination. The high performance motor delivers powerful air movement with quiet performance so you create a cooling breeze or reverse the direction and use it to circulate warm air throughout the room, two great ways to save energy and keep cool or warm.Litex Industries “Engineered for Excellence”
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Universal Twinning Kit (IO-TWIN)
- KING ELECTRIC Wall Heater Accy Sp In-Built Thermostat Kit White (TKIT-1BW)
- AIR HANDLER Fiberglass Air Filter, 12x20x1", MERV 5 (5C451)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1010)
- LITEX INDUSTRIES 52" Satin Nickel LED Ceiling Fan Includes Blades & Remote Control (TIT52SCH5LR)
- LITEX INDUSTRIES 30" White Flushmount Ceiling Fan Includes Blades and LED Light Kit (BRC30WW6L)
- LITEX INDUSTRIES 44" Double Header Bronze Finish Ceiling Fan Includes Remote Control (JP13EB6CRS)
- LITEX INDUSTRIES 52" Aged Bronze Finish Remote LED Ceiling Fan Rated for Damp Locations (KM52ABZ5LR)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (AK52BNK4L)
- QMARK Industrial Ceiling Fan, 1 Phase, 120V AC (60001HP-BRN)
- VES Ceiling Fan, 60" Blade Dia, 7046 cfm, Black (117701)
- Litex Industries Ceiling Fans & Accessories