Zoro Homepage

Under the Hood Work Light

  • Mfr # LA-HOODFX-5

  • Zoro # G815954373


product price: $48.09
/ea

Key Features

Housing Material
Plastic/Rubber
Lumens
1000
Length
1.27 in
Rechargeable
Yes
Width
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-HOODFX-5
Zoro #
G815954373
UPC #
-
Country of Origin
China

Dimensions

Length
1.27 in
Width
2.76 in
Depth
12.09 in

Details

Housing Material
Plastic/Rubber
Lumens
1000
Item
Work Light
Rechargeable
Yes
Battery Included / Bare Tool
Yes
Color
Black
Operation
Power / Mode Buttons on Both Bases

Description

  • High Brightness Mode 1000 Lumens, 4 hr Runtime, 35' Light Throw
  • Medium Brightness Mode 400 Lumens, 8.5 hr Runtime, 20' Light Throw
  • Low Brightness Mode 150 Lumens, 17 hr Runtime, 10' Light Throw
  • Flashing Red Mode 14 hr Runtime
  • Powerful Integrated Magnets on Both Bases
  • Rechargeable
  • Drop Tested to 1-Meter
  • 3.7v 186509 2200 mAh Li-Ion Battery (Non-Replaceable)
  • Power / Mode Buttons on Both Bases
  • USB-C Charging Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.