Shop UNILITE
Create Account
SLR-1450 Work Light, 1450 Lumen COB LED USB-C Rechargeable 3.7V 5000mAh Li-ion Battery 180 Deg Rotat
- Mfr # SLR1450
- Zoro # G121890075
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLR1450
- Zoro #
- G121890075
- UPC #
- -
- Country of Origin
- China
Description
The SLR-1450 Work Light, featuring a powerful 1450 lumen white COB LED with 6500k color temperature. This versatile light also includes a 150 lumen white LED flashlight, as well as 45 lumen Red and Red flash modes for added functionality. The light is powered by a 'LG' 3.7v 5000mAh 21700 Li-ion battery, which can be easily charged via USB-C in just 3 hours. The light is built to last with a super tough copolymer and aluminium construction, and features a 180 Deg rotating handle/stand with carabiner snap hook, strong magnets within the stand, and a glow-in-the-dark strip for extra visibility. The battery level and charging indicators allow for easy monitoring, and the battery can even be removed for convenience. The 21700 battery has its own USB-C port, allowing it to be used as a 1A powerbank or easily charged out of the lamp. A 1m/3ft high quality USB-C cable is included for easy charging. Features: High power 1450 lumen white COB LED, 6500k With 150 lumen 6500k white LED flashlight Plus 45 lumen Red and Red flash modes Powerful 'LG' 3.7v 5000mAh 21700 Li-ion battery Super tough copolymer and aluminium construction 180 Deg rotating handle/stand with carabiner snap hook Strong magnets within the stand Glow-in-the-dark strip around reflector for extra visibility IPX5 water resistant 4 Battery level and charging indicators Faster 2A USB-C charging - 3 hour charge time 1m high quality USB-C cable included Battery can be removed so a convenient spare can be kept at hand 21700 li-ion battery has its own USB-C port so is easily charged out of the lamp and used as a 1A Powerbank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.