1-Sided LED Edge-Lit Exit Sign, Recessed Mount, Red Letters
- Mfr # EDGR-1-RMR-M4
- Zoro # G523397707
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Nickel Cadmium
Letter Color
Red on Mirror
Housing Finish
Matte
Mounting
Recessed
Voltage
120V AC, 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EDGR-1-RMR-M4
- Zoro #
- G523397707
- UPC #
- 753573028987
- Country of Origin
- China
- Battery Type
- Nickel Cadmium
- Letter Color
- Red on Mirror
- Housing Finish
- Matte
- Mounting
- Recessed
- Voltage
- 120V AC, 277V AC
- Type
- AC/Battery Powered, Self-Diagnostic
- Standards
- UL 924, NFPA 101, NEC and OSHA
- Lamp Type
- LED
Description
120/277 V, 3.8/4.5 W, Single Face, LED, Panel, Red Letter, Mirror Background, Brushed Aluminum, Acrylic Panel, Recessed Mount, AC Powered, Indoor/Outdoor, Emergency Edge-Lit Exit Sign
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.