This item is Discontinued.

Lithonia Lighting 150 Watt, Incandescent, Vapor Tight Fixture VC150I M12

150 Watt, Incandescent, Vapor Tight Fixture (Discontinued)

  • Mfr # VC150I M12
  • Zoro # G2621595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VC150I M12
Zoro #
G2621595
UPC #
745973817704
Country of Origin
China

Dimensions

Overall Width
4 1/2 in
Overall Height
9 in
Nominal Length
3/4 ft
Overall Length
9 in

Details

Item
Vapor Tight Fixture
Lamp Quantity
1
Lamp Type
Incandescent
Lamp Watts
150
Fixture Wattage
150
Voltage
120V AC
Housing Material
Aluminum
Lamp Included
No
Mounting
Ceiling
Suggested Lamp Item No.
2PLK4
Housing Finish
Gray
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Standards
CSA Certified, UL Listed
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Pendant
Lens Type
Clear Glass Globe
Linkable
No
Finish
Unfinished
Series
VC150I
Fixture Type
Pendant
Dimmable
No
Fixture Ballast Type
No Ballast Required
Max. Fixture Wattage
150 W
Sensor Type
No Sensor
Includes
Junction Box
Linkable Up To
Unlinkable
Light Technology
Incandescent
Housing Color
Gray
Lens Material
Glass
Ballast Start Type
No Ballast
Bulb Included
No
Lens Shape
Pendant
For Bulb Type
A23
Emergency Battery Backup
No
For Max. Bulb Wattage
150 W
Lighting Certification
Unrated
Mounting Style
Ceiling

Description

3/4 ft, Lens Shape Pendant, Max. Fixture Wattage 150 W, Incandescent, Sensor Type No Sensor, Mounting Style Ceiling, Linkable No, For Bulb Type A23, Bulb Included No, Dimmable No, VC150I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.