Zoro Homepage

4" LED Wall Mount Cylinder

  • Mfr # WMCL4 P1 SWW2 A75 UVOLT PE DDBXD M4

  • Zoro # G416314040


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Light Distribution Type - IESNA
Type V
Light Output
2,433 lm
Mounting Height - Maximum
12 ft
Number of Knockouts
1
Number of Hubs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMCL4 P1 SWW2 A75 UVOLT PE DDBXD M4
Zoro #
G416314040
UPC #
0197590844784
Country of Origin
China

Dimensions

Mounting Height - Maximum
12 ft
Overall Length
14 in
Manufacturers Warranty Length
5 yr
Overall Width
4 in
Overall Height
6 1/8 in
Knockout Size
1 1/2 in
Height
6 1/8 in

Details

Light Distribution Type - IESNA
Type V
Light Output
2,433 lm
Number of Knockouts
1
Item
Wall Mount Cylinder
Number of Hubs
0
For Location
Outdoor
Light Technology
LED
Rated Life
50,000 hr
Standards
cULus
Incandescent Wattage Equivalency
150 W
Lumen Selectable
Not Selectable
Fixture Lens Material
Glass
Operating Temperature - Maximum
104 Degrees F
Power Source
Hardwired
Housing Material
Aluminum
Housing Color
Bronze
Color Selectable
Selectable
Mount Type
Surface
Color Rendering Index
80
IP Rating
IP66
Voltage
120 to 347V AC
Fixture Wattage
19 W
Color Temperature
3000K, 4000K, 5000K
Series
WMCL
Sensor Type
Photocell Included
Light Distribution Type - NEMA
NEMA 4x4
Operating Temperature - Minimum
-22 Degrees F

Description

Wall Mount Cylinder 4IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.