Zoro Homepage

6" LED Wall Mount Cylinder

  • Mfr # WMCL6 P1 SWW2 A45 UVOLT PE DDBXD M4

  • Zoro # G016313986


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Number of Hubs
0
Voltage
120 to 347V AC
Light Distribution Type - NEMA
NEMA 2x2
Operating Temperature - Maximum
104 Degrees F
Mounting Height - Maximum
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMCL6 P1 SWW2 A45 UVOLT PE DDBXD M4
Zoro #
G016313986
UPC #
0197590138074
Country of Origin
China

Dimensions

Mounting Height - Maximum
12 ft
Overall Length
18 in
Overall Width
6 in
Manufacturers Warranty Length
5 yr
Overall Height
8 1/8 in
Knockout Size
1 1/2 in
Height
8 1/8 in

Details

Number of Hubs
0
Voltage
120 to 347V AC
Light Distribution Type - NEMA
NEMA 2x2
Operating Temperature - Maximum
104 Degrees F
Light Distribution Type - IESNA
Type V
Fixture Lens Material
Glass
For Location
Outdoor
Light Technology
LED
Housing Material
Aluminum
Mount Type
Surface
Operating Temperature - Minimum
-22 Degrees F
Light Output
4,728 lm
Series
WMCL
Color Temperature
3000K, 4000K, 5000K
Lumen Selectable
Not Selectable
Standards
cULus
Color Rendering Index
80
Color Selectable
Selectable
Incandescent Wattage Equivalency
300 W
Fixture Wattage
31 W
IP Rating
IP66
Rated Life
50,000 hr
Item
Wall Mount Cylinder
Number of Knockouts
1
Sensor Type
Photocell Included
Power Source
Hardwired
Housing Color
Bronze

Description

Wall Mount Cylinder 4IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.