Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" LED Wall Mount Cylinder

  • Mfr # WMCL6 P1 SWW2 A75 UVOLT PE DDBXD M4

  • Zoro # G216314035


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Sensor Type
Photocell Included
Overall Height
8 1/8 in
Overall Length
18 in
Light Output
4,520 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMCL6 P1 SWW2 A75 UVOLT PE DDBXD M4
Zoro #
G216314035
UPC #
0197590844777
Country of Origin
China

Dimensions

Overall Height
8 1/8 in
Overall Length
18 in
Mounting Height - Maximum
12 ft
Manufacturers Warranty Length
5 yr
Overall Width
6 in
Knockout Size
1 1/2 in
Height
8 1/8 in

Details

Housing Material
Aluminum
Sensor Type
Photocell Included
Light Output
4,520 lm
Standards
cULus
Voltage
120 to 347V AC
Rated Life
50,000 hr
Series
WMCL
Light Technology
LED
Power Source
Hardwired
Light Distribution Type - NEMA
NEMA 4x4
Color Selectable
Selectable
Item
Wall Mount Cylinder
Mount Type
Surface
Color Rendering Index
80
Number of Knockouts
1
Incandescent Wattage Equivalency
300 W
Housing Color
Bronze
Color Temperature
3000K, 4000K, 5000K
Fixture Lens Material
Glass
Light Distribution Type - IESNA
Type V
Operating Temperature - Maximum
104 Degrees F
IP Rating
IP66
For Location
Outdoor
Lumen Selectable
Not Selectable
Fixture Wattage
31 W
Number of Hubs
0
Operating Temperature - Minimum
-22 Degrees F

Description

Wall Mount Cylinder 4IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.