Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACUITY LITHONIA 2 Halogen Lamps, Emergency Light

  • Mfr # ELT632CNY

  • Zoro # G7495092


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
Halogen
Housing Material
Steel
Housing Color
Beige
Includes
Ready/Charge Lamp
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELT632CNY
Zoro #
G7495092
UPC #
784231164693
Country of Origin
United States

Dimensions

Height
11 5/8 in
Length
13 1/8 in
Width
2 1/2 in
Overall Height
11 3/4 in
Overall Length
13 1/4 in
Overall Width
2 1/2 in

Details

Item
Emergency Light
Lighting Technology
Halogen
Housing Material
Steel
Housing Color
Beige
Includes
Ready/Charge Lamp
IP Rating
Not Rated
Mounting
Wall
Standards
NEC, NFPA 101-1988, OSHA Illumination Standards, UL 924
Output Voltage
6 V DC
Optional Guard
4PG68
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Housing Material - Emergency Lighting and Exit Signs
Steel
Battery Type
Lead Calcium
Number of Lamp Heads
2
Item - Emergency Lighting and Exit Signs
Emergency Light
Head Lamps Adjustable
Yes
Battery Chemistry
Lead Calcium
Lamp Type
Halogen
Lamp Watts
12
Input Voltage
120/277V AC
Optional Remote Head
3EU33
Watts @ 90 Minutes
32 W
Lamp Watts - Emergency Lighting and Exit Signs
12.0 W
Voltage - Emergency Lighting and Exit Signs
120/277
Housing Color - Emergency Lighting and Exit Signs
Beige
Emergency Illumination Time
90 min
Housing Finish
Beige
Diagnostic Testing Function
Test Button
Emergency Battery Backup
Yes
Battery Voltage
6 V DC
Adjustable Lamp Heads
Yes
Compatible Remote Head
3EU33
Compliance Type
Chicago Approved, New York City Approved
Lamp Wattage
12 W
NEMA Rating
Not Rated
Self Diagnostics
No
Environmental Rating
Indoor
Remote Capable
Yes
Emergency Wattage
32 W
Series
ELTCNY
Bulb Included
Yes
Compatible Guard
4PG68
Remote Capacity
12 W

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 12.0 W, Lighting Technology Halogen, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs Beige, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 32 W, Output Voltage 6 V DC, Width 2 1/2 in, Length 13 1/8 in, Height 11 5/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.