This item is Discontinued.

Lithonia Lighting ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light ELT50

ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light (Discontinued)

  • Mfr # ELT50
  • Zoro # G2619434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELT50
Zoro #
G2619434
UPC #
784231009918
Country of Origin
Unknown

Dimensions

Length
11 5/8 in
Width
4 3/4 in
Height
7 7/8 in

Details

Item - Emergency Lighting and Exit Signs
Emergency Light
Item
Emergency Light
Voltage - Emergency Lighting and Exit Signs
120/277
Input Voltage
120/277
Lamp Watts - Emergency Lighting and Exit Signs
12.0
Output Voltage
12V DC
Lighting Technology
Incandescent
Housing Material - Emergency Lighting and Exit Signs
Steel
Mounting
Wall
Housing Color - Emergency Lighting and Exit Signs
Tan
Housing Material
18 ga. Steel
Battery Chemistry
Lead Calcium
Number of Lamp Heads
2
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Watts @ 90 Minutes
50
Includes
Ready/Charge Lamp, Push Button
Housing Color
Tan
Optional Guard
4PG68
Lamp Type
Incandescent
Standards
OSHA Illumination Standards, UL 924, NFPA 101, NEC, UL Listed
Warranty
3 yr
Operating Temp. Range
16 to 32 Degrees C
Head Lamps Adjustable
Yes
Lamp Watts
12
Optional Remote Head
3EU32, 3EU31, 3EU35, 4LB95, 4PG63, 4PG72, 4PG77, 5TP35, 5TP37
Battery Type
Lead Calcium
Housing Finish
Tan

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 12.0, Lighting Technology Incandescent, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs Tan, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 50, Output Voltage 12V DC, Width 4 3/4 in, Length 11 5/8 in, Height 7 7/8 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.