This item is Discontinued.

Lithonia Lighting ACUITY LITHONIA LHQM S W 3 R HO R0

ACUITY LITHONIA (Discontinued)

  • Mfr # LHQM S W 3 R HO R0
  • Zoro # G2495762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHQM S W 3 R HO R0
Zoro #
G2495762
UPC #
745974515340
Country of Origin
Unknown

Dimensions

Width
21 1/4 in
Height
9 7/8 in
Depth
2 5/8 in
Letter Size
6 in
Manufacturers Warranty Length
3 Yrs.

Details

Item
Exit Sign
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Letter Color
Red
Includes
Status Indicator and Switch
Battery Type
Lead Calcium
Operating Temp. Range
60 to 90 Degrees F
Emergency Back Up Battery
Yes
Lighting Technology
LED
Housing Color
White
Housing Color - Emergency Lighting and Exit Signs
White
Voltage - Emergency Lighting and Exit Signs
6
Directional Indicators
Field Selectable Chevrons
Bulb Technology
LED
Lamp Type
LED
Green Certification or Other Recognition
NEMA Premium Rated
Housing Material
Thermoplastic
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Number of Lamp Heads
0
Warranty
5 yr
Item - Emergency Lighting and Exit Signs
Exit Sign
Optional Remote Head
4PG65, 2XLE8, 2XLE9, 3EU30, 3EU33, 4LB93, 4LB94, 5TP33, 5TP38
Mounting
Universal
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Standards
OSHA Illumination Standards, NFPA 101, NEC, UL and UL 924
Fixture Wattage
3.3
Battery Chemistry
Lead Calcium
Voltage
6
Optional Guard
4YFV1
Housing Material - Emergency Lighting and Exit Signs
Plastic
Number of Faces
1 or 2
Housing Finish
White
Lighting Certification
Unrated

Description

Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Lead Calcium, Voltage - Emergency Lighting and Exit Signs 6, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.