This item is Discontinued.

Lithonia Lighting ACUITY LITHONIA Steel LED Stairs Sign with Battery BackUp LXC W 1 RW EL CH2 M4

ACUITY LITHONIA Steel LED Stairs Sign with Battery BackUp (Discontinued)

  • Mfr # LXC W 1 RW EL CH2 M4
  • Zoro # G3671044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXC W 1 RW EL CH2 M4
Zoro #
G3671044
UPC #
745977448171
Country of Origin
Unknown

Dimensions

Width
13 7/8 in
Height
13 7/8 in
Depth
4 1/2 in
Letter Size
1 in Stroke x 6 in High
Text Size
1 in Stroke x 6 in High
Overall Depth
4 1/2 in
Manufacturers Warranty Length
5 yr
Overall Width
12 3/8 in
Overall Height
11 1/4 in
Text Height
6 in
Text Stroke Width
1 in

Details

Item
Stairs Sign
Housing Material
Steel
Background Color
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Mounting
Universal
Battery Type
Nickel Cadmium
Lamp Type
LED
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Warranty
5 yr
Battery Chemistry
Nickel Cadmium
Item - Emergency Lighting and Exit Signs
Stairs Sign
Housing Material - Emergency Lighting and Exit Signs
Steel
Includes
Canopy
Housing Color
White
Optional Guard
4YFV2
Housing Color - Emergency Lighting and Exit Signs
White
Directional Indicators - Emergency Lighting and Exit Signs
No Directional Indicators
Fixture Wattage
4 W
Voltage
120/277 V AC
Letter Color
Red
Voltage - Emergency Lighting and Exit Signs
120/277
Lighting Technology
LED
Number of Faces
1
Emergency Back Up Battery
Yes
Number of Lamp Heads
0
Standards
NEC, NFPA 101, OSHA, UL924
Emergency Illumination Time
90 min
Directional Indicators
No Directional Indicators
Housing Finish
Textured
Lamp Wattage
5 W
Self Diagnostics
No
Compatible Guard
4YFV2
Series
LXC
Text Color
Red
Compliance Type
Chicago Approved
Emergency Battery Backup
Yes
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
32 Degrees F

Description

Stairs Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs No Directional Indicators, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.