Area and Roadway Fixture, LED, 31075 lm

  • Mfr # RSX2 LED P6 40K R5 MVOLT RPA FAO DDBXD

  • Zoro # G2147724


product price:  $1,133.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
4000K
Fixture Voltage
120 to 277V
LED Replacement For
400 to 1000W MH
Housing Finish
Dark Bronze
Watts
244W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSX2 LED P6 40K R5 MVOLT RPA FAO DDBXD
Zoro #
G2147724
UPC #
00191848733127
Country of Origin
Mexico

Dimensions

Fixture Length
30 1/4 in
Fixture Height
3 in
Fixture Width
13 1/2 in
Height
3 in
Manufacturers Warranty Length
5 yr
Width
13 1/2 in
Overall Height
3 in
Overall Width
13 3/8 in
Overall Length
30 3/8 in

Details

Color Temp.
4000K
Fixture Voltage
120 to 277V
LED Replacement For
400 to 1000W MH
Housing Finish
Dark Bronze
Watts
244W
Mounting
Round Pole
Lumens
31,075 lm
Fixture Rated Life
100,000 hr
Operating Temp. Range
0 Degrees to 50 Degrees C
Light Distribution
Type V Wide
Warranty
5 Years Limited
Mounting Locations Supported
Round Pole
Max. Fixture Wattage
244.0
Color Rendering Index
70
Light Distribution - Roadway and Area Fixtures
Type V Wide
Item
Street & Parking Lot Lights
Lighting Certification
DesignLights Consortium (DLC) Premium
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
LED
Includes
Mounting Hardware
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Light Distribution Shape
Type V Wide
Color Temperature
4000K
Description/Special Features
Durable, Energy Efficient, Optimal Thermal Management
Fixture Housing Color
Bronze
Lumens Per Watt
127.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Mounting - Area and Roadway Fixture
Round Pole
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Bulb Technology
LED
Fixture Lens Material
No Lens
Standards
CSA Certified, DLC Premium, Wet Location
Solar Powered
No
Fixture Housing Material
Die-Cast Aluminum
Housing Material
Aluminum
Voltage
120 to 277V AC
Rated Life
100,000 hr
Housing Color
Bronze
Fixture Wattage
244 W
Mount Type
Pole
Light Technology
LED
Lumens per Watt
127 lm/W
Min. Operating Temp.
-40 Degrees C
Max. Operating Temp.
40 Degrees C
High Pressure Sodium Wattage Equivalency
1,000 W
Minimum Run Time
100,000 hr
Operating Temperature - Maximum
40 Degrees C
Light Head Style
Standard Head
Sensor Type
Not Sensor Compatible
Color Selectable
Not Selectable
Light Output
31,075 lm
Metal Halide Wattage Equivalency
1,000 W
Operating Temperature - Minimum
-40 Degrees C
Light Distribution Type - IESNA
Type V
Lumen Selectable
Not Selectable

Description

Street & Parking Lot Lights, Mount Type Pole, Lumens 31,075 lm, Fixture Wattage 244 W, Light Distribution Shape Type V Wide, LED Replacement For 400 to 1000W MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 3 in, Width 13 1/2 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material No Lens, Lumens per Watt 127 lm/W, Max. Operating Temp. 40 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.