Outside Solar Light with Motion Sensor, Outdoor Light with Super Bright Wide Angle Solar Light LED
- Mfr # 40497A
- Zoro # G022982534
product price:Â
$
13.95
/ea
Key Features
Width
5.3 in
Height
7.5 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40497A
- Zoro #
- G022982534
- UPC #
- 816914024069
- Country of Origin
- China
Dimensions
- Width
- 5.3 in
- Height
- 7.5 in
- Length
- 12 in
Description
Neiko tools presets the NEIKO 40497A Solar LED Security Light. This cordless light is ready out of the box with no cords or plugging in needed, fully recharges within a day of direct sunlight (about 8 hours). Weatherproof and heatproof sensor flood light with durable ABS thermoplastic and polycarbonate construction for long term outdoor use. When fully charged it can last up to 4 days with an average use of 50 activations a night. Can be placed in dark sheds or garages for a few days after charging outside for 8 hours. On and off switch located on the bottom of the light and easily accessible for when you do not want light to be activated for energy savings. Security house lights with PIR motion detection reduces false alarms and only activates lights when temperature and motion are detected. Solar panel made of mono crystalline is rated 1.5W with an open circuit of 5.5V. Optimum hanging height of this solar security light is 5ft from the ground. Once motion is detected, automatic bright light shines for 20 seconds at night, then turns off if no further motion is detected. 38 x 2835 SMD LED Lights with an LED output of 15W cool daylight and 150 lumens. Color temperature of 6500-7000 kelvin with a 180-degree beam angle flood light. Weighing 9.7 ounces and dimensions of 7.5 x 2.2 x 5.9 inches (190 x 56 x 150 mm) with an operation usage temperature of 0-120 Fahrenheit. Includes supplied anchors and screws for mounting. Tips:
1.please fully charge the device before first use.
2.After 3 months of limited bright sunlight, the battery may be out of power. It must be fully charged in bright sunlight.
3. If the light blinks, it means the battery is low and should be charged soon.
4. If there is no bright sunlight, it may take longer to fully charge the device.
1.please fully charge the device before first use.
2.After 3 months of limited bright sunlight, the battery may be out of power. It must be fully charged in bright sunlight.
3. If the light blinks, it means the battery is low and should be charged soon.
4. If there is no bright sunlight, it may take longer to fully charge the device.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.