This item is Discontinued.

Lithonia Lighting Area Light, Dk Brz, Type III, Sqr Pole, 138W DSX0 LED P6 50K T3M MVOLT SPA DDBXD

Area Light, Dk Brz, Type III, Sqr Pole, 138W (Discontinued)

  • Mfr # DSX0 LED P6 50K T3M MVOLT SPA DDBXD
  • Zoro # G5971174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSX0 LED P6 50K T3M MVOLT SPA DDBXD
Zoro #
G5971174
UPC #
00191723878196
Country of Origin
Mexico

Dimensions

Fixture Height
7 in
Fixture Length
26 in
Fixture Width
13 in
Height
7 in
Width
13 in

Details

Lumens
16,177 lm
Voltage
120-277V AC
Max. Fixture Wattage
134.0
Mounting
Square Pole
Lighting Technology
LED
Watts
134
Bulb Technology
LED
Fixture Voltage
120 to 277
Housing Finish
Dark Bronze
Standards
UL
Mounting Locations Supported
Square Pole
Temp. Range
-40 to 40 Degrees C
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
4000K
Fixture Lens Material
Acrylic
Includes
Mounting Arm
Fixture Housing Color
Bronze
Description/Special Features
Parking Lot Use
Lumens Per Watt
121.0
Fixture Housing Material
Aluminum
Warranty
5 Years
Housing Material
Aluminum
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Color Temperature
5000K
Light Distribution Shape
Type III
Fixture Rated Life
100,000 hr
Mounting - Area and Roadway Fixture
Square Pole
Item
Parking Lot Light Fixture
Light Distribution
Type III
Lighting Certification
DesignLights Consortium (DLC)
Solar Powered
No
LED Replacement For
250W MH/HPS
CRI
67
Color Rendering Index
70
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Light Distribution - Roadway and Area Fixtures
Type III
Fixture Wattage
134 W
Light Technology
LED
Rated Life
100,000 hr
Mount Type
Pole
Lumens per Watt
121 lm/W
Min. Operating Temp.
-40 Degrees C
Max. Operating Temp.
40 Degrees C

Description

Parking Lot Light Fixture, Mount Type Pole, Lumens 16,177 lm, Fixture Wattage 134 W, Light Distribution Shape Type III, LED Replacement For 250W MH/HPS, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 120-277V AC, Height 7 in, Width 13 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 121 lm/W, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. -40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.