This item is Discontinued.

Lithonia Lighting Ballast, Enclosed, Low Bay, MH, 400 W TX 400MP TB SCWA HA QRS HSG

Ballast, Enclosed, Low Bay, MH, 400 W (Discontinued)

  • Mfr # TX 400MP TB SCWA HA QRS HSG
  • Zoro # G2845123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TX 400MP TB SCWA HA QRS HSG
Zoro #
G2845123
UPC #
745975372638
Country of Origin
Unknown

Dimensions

Height
7"
Width
13-1/4"

Details

Item
HID Ballast Housing
Type
Low Bay Ballast Housings Standard
Lamp Type
MH, QRS
Lamp Watts
400
Fixture Wattage
452
Voltage
120 to 277
Socket Type
Protected
Standards
UL Listed, NOM Certified, UL Listed for Damp Locations.
Use With
3GU54 / 3GU55 / 3GU56 / 5YB77 / 3GA48
Ballast Housing
Heavy-Duty Die-Cast Aluminum
Suggested Lamp Item No.
2V703
Description/Special Features
Protected Pulse Start
Series
TX
Match Code
J
Ambient Temp. Range
-22 to 104 Degrees F
Mounting Type
Pendant Mount
Lamp Included
No
Housing Finish
White Polyester Powder Paint
For Use With
Enclosed Low Bay Opticals
For Bulb Base Type
Mogul
For Bulb Type
Metal Halide
For Min. Bulb Voltage
120 V
For Max. Bulb Voltage
480 V
Max. Ambient Temp.
131 Degrees F
Min. Ambient Temp.
-22 Degrees F
Ballast Type
Electronic
For Max. Bulb Wattage
400 W
For Min. Bulb Wattage
175 W
Ballast Start Type
Pulse Start
Housing Material
Aluminum
Number of Pieces
1
Accessory Type
HID Ballast Housing

Description

HID Ballast Housing, Ballast Start Type Pulse Start, Ballast Type Electronic, Fixture Wattage 400 W, For Bulb Type Metal Halide, 480 V, For Max. Bulb Wattage 400 W, 120 V, For Min. Bulb Wattage 175 W, Series TX, For Bulb Base Type Mogul, For Use With Enclosed Low Bay Opticals, Height 19 5/8 in, Width 16 3/4 in, Max. Ambient Temp. 131 Degrees F, Min. Ambient Temp. -22 Degrees F, Mounting Type Integral Splice Box, Number of Pieces 1, Socket Type Protected

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.