This item is Discontinued.

Lithonia Lighting Ballast Housing, Open, High Bay, MH, 320 W TH 320MP TB SCWA HSG

Ballast Housing, Open, High Bay, MH, 320 W (Discontinued)

  • Mfr # TH 320MP TB SCWA HSG
  • Zoro # G3030395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH 320MP TB SCWA HSG
Zoro #
G3030395
UPC #
745975184491
Country of Origin
Mexico

Dimensions

Height
26 in
Width
22 3/8 in

Details

Item
HID Ballast Housing
Type
High Bay Housings
Lamp Type
MH
Lamp Watts
320 W
Fixture Wattage
320 W
Voltage
120 to 277
Socket Type
Protected
Standards
Certified to Canadian Standards and Codes, NOM Certified, UL Listed
Mounting Type
Pendant Mount
Ambient Temp. Range
-22 Degrees to 149 Degrees F
Series
TH
Suggested Lamp Item No.
6XV27
Description/Special Features
Use In High Mounting Heights That Require Higher Efficiencies
Match Code
A
Ballast Housing
Heavy-Duty Die-Cast Aluminum
Housing Finish
White Polyester Powder Paint
Lamp Included
No
For Use With
Open High Bay Opticals
Ballast Type
Electronic
For Min. Bulb Voltage
120 V
Ballast Start Type
Pulse Start
For Max. Bulb Wattage
320 W
For Max. Bulb Voltage
277 V
Housing Material
Aluminum
For Bulb Type
Metal Halide
Max. Ambient Temp.
149 Degrees F
Min. Ambient Temp.
-22 Degrees F
For Bulb Base Type
Mogul
Accessory Type
HID Ballast Housing

Description

HID Ballast Housing, Ballast Start Type Pulse Start, Ballast Type Electronic, Fixture Wattage 320 W, For Bulb Type Metal Halide, 277 V, For Max. Bulb Wattage 320 W, 120 V, Series TH, For Bulb Base Type Mogul, For Use With Open High Bay Opticals, Height 26 in, Width 22 3/8 in, Max. Ambient Temp. 149 Degrees F, Min. Ambient Temp. -22 Degrees F, Mounting Type Pendant Splice Box, Socket Type Protected, Standards Certified to Canadian Standards and Codes, NOM Certified, UL Listed

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.