This item is Discontinued.

Lithonia Lighting Ballast Housing, Open, High Bay, MH, 400 W TH 400MP 480 SCWA HSG

Ballast Housing, Open, High Bay, MH, 400 W (Discontinued)

  • Mfr # TH 400MP 480 SCWA HSG
  • Zoro # G2797085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH 400MP 480 SCWA HSG
Zoro #
G2797085
UPC #
745975184569
Country of Origin
Mexico

Dimensions

Height
26 in
Width
22 3/8 in

Details

Item
HID Ballast Housing
Type
High Bay Housings
Lamp Type
MH
Lamp Watts
400 W
Fixture Wattage
400 W
Voltage
480
Socket Type
Protected
Housing Finish
White Polyester Powder Paint
Description/Special Features
Use In High Mounting Heights That Require Higher Efficiencies
Lamp Included
No
Suggested Lamp Item No.
6XV25
Ballast Housing
Heavy-Duty Die-Cast Aluminum
Match Code
A
Standards
Certified to Canadian Standards and Codes, NOM Certified, UL Listed
Use With
3GU49 / 5YA47 / 3GU51 / 3GU52 / 3GA46
Mounting Type
Pendant Mount
Series
TH
Ambient Temp. Range
-22 Degrees to 149 Degrees F
For Use With
Open High Bay Opticals
Ballast Type
Electronic
For Min. Bulb Voltage
480 V
Max. Ambient Temp.
149 Degrees F
For Max. Bulb Wattage
400 W
For Max. Bulb Voltage
480 V
Housing Material
Aluminum
For Bulb Type
Metal Halide
Min. Ambient Temp.
-22 Degrees F
Ballast Start Type
Pulse Start
For Bulb Base Type
Mogul
Accessory Type
HID Ballast Housing

Description

HID Ballast Housing, Ballast Start Type Pulse Start, Ballast Type Electronic, Fixture Wattage 400 W, For Bulb Type Metal Halide, 480 V, For Max. Bulb Wattage 400 W, 480 V, Series TH, For Bulb Base Type Mogul, For Use With Open High Bay Opticals, Height 26 in, Width 22 3/8 in, Max. Ambient Temp. 149 Degrees F, Min. Ambient Temp. -22 Degrees F, Mounting Type Pendant Splice Box, Socket Type Protected, Standards Certified to Canadian Standards and Codes, NOM Certified, UL Listed

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.