Shop LITHONIA LIGHTING
See all product information
Create Account
Basics Surface Mount
Mfr # JFXKIT 24V 200LM 16FT 30K 90CRI DL PLGD
Zoro # G416591908
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
Cutting Intervals
2 in
Lumen Selectable
Not Selectable
Connection Type
Plug-In
Light Color
Warm White
Voltage
24 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JFXKIT 24V 200LM 16FT 30K 90CRI DL PLGD
- Zoro #
- G416591908
- UPC #
- 0197590386819
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Wire Rope Length
- 16 ft
- Overall Height
- 1/2 in
- Overall Width
- 1/2 in
- Overall Length
- 16 ft
Details
- Item
- LED Tape Light Starter Kit
- Cutting Intervals
- 2 in
- Lumen Selectable
- Not Selectable
- Connection Type
- Plug-In
- Light Color
- Warm White
- Voltage
- 24 V DC
- Color Selectable
- Not Selectable
- Maximum Run
- 26 ft
- Color Temperature
- 3000K
- Environmental Rating
- Damp Location Rated
- Flexibility Direction
- Top Bend
- Wattage
- 60 W
- Includes
- (5) Pack of Tape to Wire Connectors (JFX CNT TTW), 16 ft 200LMF LED Tapelight (JFX 24V 200LM 16FT 27K 90CRI DL or JFX 24V 200LM 16FT 30K 90CRI DL), 60W Pluggable Power Supply (JFXDRV 120VAC PLGD 60W), In-Line Dimmer/On Off Switch (JFX ILDS)
- Rated Life
- 50,000 hr
- Light Output
- 200 lm
- Number of LEDs
- 36
- Dimmable
- Yes
- Flexibility
- Flexible
- Color Rendering Index
- 90
Description
Basics Surface Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.