Shop LITHONIA LIGHTING
See all product information
Create Account
Infrared Wireless Programmer
Mfr # JFXKIT 24V 200LM 16FT 27K 90CRI DL PLGD
Zoro # G416591892
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Plug-In
Color Temperature
2700K
Light Output
200 lm
Overall Width
1/2 in
Flexibility
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JFXKIT 24V 200LM 16FT 27K 90CRI DL PLGD
- Zoro #
- G416591892
- UPC #
- 0197590758241
- Country of Origin
- China
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 16 ft
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 1/2 in
- Wire Rope Length
- 16 ft
Details
- Item
- Tape Light Starter Kit
- Connection Type
- Plug-In
- Color Temperature
- 2700K
- Light Output
- 200 lm
- Flexibility
- Flexible
- Light Color
- Warm White
- Maximum Run
- 26 ft
- Flexibility Direction
- Top Bend
- Environmental Rating
- Damp Location Rated
- Wattage
- 60 W
- Dimmable
- Yes
- Number of LEDs
- 36
- Lumen Selectable
- Not Selectable
- Color Rendering Index
- 90
- Cutting Intervals
- 2 in
- Rated Life
- 50,000 hr
- Voltage
- 24 V DC
- Includes
- (5) Pack of Tape to Wire Connectors (JFX CNT TTW), 16 ft 200LMF LED Tapelight (JFX 24V 200LM 16FT 27K 90CRI DL or JFX 24V 200LM 16FT 30K 90CRI DL), 60W Pluggable Power Supply (JFXDRV 120VAC PLGD 60W), In-Line Dimmer/On Off Switch (JFX ILDS)
- Color Selectable
- Not Selectable
Description
Infrared Wireless Programmer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.