Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Nickel Cadmium, 2.4V, 1A/HR.

  • Mfr # ELB 2P401N

  • Zoro # G2876343


product price: $38.59
/ea

Key Features

Item - Emergency Lighting and Exit Signs
Battery
Housing Material
Aluminum
Width
1 3/8 in
Height
1 3/4 in
Voltage - Emergency Lighting and Exit Signs
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELB 2P401N
Zoro #
G2876343
UPC #
784231156988
Country of Origin
China

Dimensions

Width
1 3/8 in
Height
1 3/4 in
Depth
11/16 in
Overall Height
1 3/4 in
Overall Width
1 1/2 in
Overall Depth
3/4 in

Details

Item - Emergency Lighting and Exit Signs
Battery
Housing Material
Aluminum
Voltage - Emergency Lighting and Exit Signs
2.4
Terminal Type
AMP
For Use With
Mfr. No. LV S W 1 R 120/277 EL N, LV S 1 R 120/277 EL N UM 4X
Battery Type
Nickel Cadmium
Capacity - Batteries
1,000 mAh
Recharge Time
168 hr
Item
Battery
Battery Capacity
1 Ah
Battery Chemistry
Nickel Cadmium
Includes
Wire Harness
Rechargeable Up To
7 to 9 yr
Voltage
2.4 V
Terminal Connection
643813-2
Green Environmental Attribute
Product is Rechargeable
Housing Color
Black
Compatible with Series
LV
Rated Life
7 yr
Compatible Mfr. Model Number
LV S W 1 R 120/277 EL N; LV S 1 R 120/277 EL N UM 4X

Description

Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 1 Ah, Compatible with Series LV, Recharge Time 168 hr, Voltage 2.4 V, AMP Terminal Type, 643813-2 Terminal Connection, Rated Life 7 yr, Black Housing Color, Compatible Grainger Part Number 4PH56, 5YB73, Compatible Mfr. Model Number LV S W 1 R 120/277 EL N; LV S 1 R 120/277 EL N UM 4X, Includes Wire Harness, Overall Depth 3/4 in, Overall Height 1 3/4 in, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.