Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Nickel Cadmium, 7.2V, 1.4A/HR.

  • Mfr # ELB0701N

  • Zoro # G3304716


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Item - Emergency Lighting and Exit Signs
Battery
Housing Material
Aluminum
Width
5 1/2 in
Height
1 7/8 in
Voltage - Emergency Lighting and Exit Signs
7.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELB0701N
Zoro #
G3304716
UPC #
784231111161
Country of Origin
China

Dimensions

Width
5 1/2 in
Height
1 7/8 in
Depth
7/8 in
Overall Height
2 in
Overall Width
5 1/2 in
Overall Depth
1 in

Details

Item - Emergency Lighting and Exit Signs
Battery
Housing Material
Aluminum
Voltage - Emergency Lighting and Exit Signs
7.2
Recharge Time
168 hr
Includes
Wire Harness
Terminal Connection
60619-1 or 61117-1
For Use With
Mfr. No. LV S W R 120/277 ELN UM
Terminal Type
AMP
Battery Type
Nickel Cadmium
Item
Battery
Battery Capacity
1.4 Ah
Capacity - Batteries
1.4 Ah
Rechargeable Up To
7 to 9 yr
Voltage
7.2 V
Battery Chemistry
Nickel Cadmium
Compatible Mfr. Model Number
LV S W R 120/277 ELN UM
Rated Life
7 yr
Compatible with Series
LV
Housing Color
Black

Description

Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 1.4 Ah, Compatible with Series LV, Recharge Time 168 hr, Voltage 7.2 V, AMP Terminal Type, 60619-1 or 61117-1 Terminal Connection, Rated Life 7 yr, Black Housing Color, Compatible Mfr. Model Number LV S W R 120/277 ELN UM, Includes Wire Harness, Overall Depth 1 in, Overall Height 2 in, Overall Width 5 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.