Circuit Selector, OnePassOCS, 277V, 5FT
- Mfr # OCS 277 M35
- Zoro # G1654834
product price:Â
$
36.59
/ea
Key Features
Type
Reloc, OnePass OCS
Voltage
277V AC
For Use With
Aisle Lighter Fluorescent High Bay, Fluorescent High Bay, I-BEAM(R) IBL LED High Bay, PROTEON(TM) SL Linear LED High Bay, SPEC-BEAM(TM) Full-sided Fluorescent High Bay
Standards
cULus, UL Listed
Description/Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OCS 277 M35
- Zoro #
- G1654834
- UPC #
- 745973598733
- Country of Origin
- United States
Dimensions
- Length (In.)
- 60 in
- Overall Length
- 5 ft
- Overall Height
- 2 1/4 in
- Overall Width
- 9/16 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Details
- Item
- Circuit Selector
- Type
- Reloc, OnePass OCS
- Voltage
- 277V AC
- For Use With
- Aisle Lighter Fluorescent High Bay, Fluorescent High Bay, I-BEAM(R) IBL LED High Bay, PROTEON(TM) SL Linear LED High Bay, SPEC-BEAM(TM) Full-sided Fluorescent High Bay
- Standards
- cULus, UL Listed
- Description/Special Features
- Number of Conductors
- 3
- Accessory Type
- Modular Wiring
- Includes
- Power Feed Wires
- Compatible Product Type
- Aisle Lighter Fluorescent High Bay, Fluorescent High Bay, I-BEAM(R) IBL LED High Bay, PROTEON(TM) SL Linear LED High Bay, SPEC-BEAM(TM) Full-sided Fluorescent High Bay
Description
For Use With Aisle Lighter Fluorescent High Bay, Fluorescent High Bay, I-BEAM(R) IBL LED High Bay, PROTEON(TM) SL Linear LED High Bay, SPEC-BEAM(TM) Full-sided Fluorescent High Bay, 5 ft Overall Length, 9/16 in Overall Width, 2 1/4 in Overall Height, 277V AC, Number of Conductors 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.