Shop All Exit Signs with Lights
Lithonia Lighting
Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.8W
Mfr # EDG 2 R M6
Zoro # G3303307
original price:
$152.39
5% off
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 3/4 in
- Height 11 1/8 in
- Standards Fcc Title 47, Part 15, Subpart B Requirements, Nec, Nfpa 101, Osha, Ul924
- Directional Indicators Universal Field Selectable Chevrons
- Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
Product Information
- Brand Lithonia Lighting
- MFR # EDG 2 R M6
- Zoro # G3303307
- UPC # 745974508373
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 3/4 in |
Height | 11 1/8 in |
Depth | 3/8 in |
Letter Size | 3/4 in Stroke x 6 in High |
Overall Width | 13 5/8 in |
Text Height | 6 in |
Text Stroke Width | 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 11 1/8 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Depth | 5 1/2 in |
Details
Description
Edge-lit Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Gray, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Parking Sign, 18"H, 12"W, Aluminum, T1-6207-EG_12x18 (T1-6207-EG_12x18)
- NMC State Reserved Parking Handicapped Van Accessible Michigan Sign, TMS319G (TMS319G)
- SCOTCH 3M SecureFit Anti-Fog Safety Glasses Mirror Lens Black/Green Frame 1 pc (SF400M-WV-6)
- MECHANIX WEAR Mechanics Impact Gloves, 2XL, Black/Gray, Trek Dry(R)/TPR (MPC-58-012)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/4in, 3W (LQC 2 R EL N)
- LITHONIA LIGHTING Led Exit Unit Combo Red (186HU9)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 1W (LQM S W 3 R ELN 120/277M6)
- LITHONIA LIGHTING Ext Sgn, Alumnm, Wht, 11 3/8in, 2W (LE S W 1 R EL N)
- LITHONIA LIGHTING Switch Hardwired LED White Exit Sign and Emergency Light (269XVW)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Whte, 12 1/2in, 3.4W (WLTE W 2 R)
- COMPASS Exit Sign with Emergency Lights, 7 1/4 in H x 18 in W, White/Red, 2 Faces, Wall/Ceiling Mounting (CCRRC)
- Lithonia Lighting Signs