Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge-lit Exit Sign, Silver, 1 Face(s), LED, Universal Mount, Not Battery Powered

  • Mfr # EDGNY 1 R

  • Zoro # G3364636


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
15 1/8 in
Height
13 1/4 in
Voltage
120/277 V AC
Housing Material
Aluminum
Number of Faces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDGNY 1 R
Zoro #
G3364636
UPC #
745974327028
Country of Origin
China

Dimensions

Width
15 1/8 in
Height
13 1/4 in
Depth
1 3/4 in
Letter Size
1 in Stroke x 8 in High
Overall Width
15 1/8 in
Overall Depth
1 3/4 in
Text Height
8 in
Manufacturers Warranty Length
5 yr
Overall Height
13 1/4 in
Text Size
1 in Stroke x 8 in High
Text Stroke Width
1 in

Details

Item
Edge-lit Exit Sign
Voltage
120/277 V AC
Housing Material
Aluminum
Number of Faces
1
Mounting
Universal
Lighting Technology
LED
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
Silver
Battery Chemistry
Not Battery Powered
Letter Color
Red
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Housing Material - Emergency Lighting and Exit Signs
Aluminum
Warranty
3 yr
Number of Lamp Heads
0
Fixture Wattage
3 W
Emergency Back Up Battery
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item - Emergency Lighting and Exit Signs
Exit Sign
Standards
NEC, NFPA 101, OSHA, UL, UL 924
Voltage - Emergency Lighting and Exit Signs
120/277
Background Color
Clear
Lamp Type
LED
Housing Color - Emergency Lighting and Exit Signs
Gray
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Includes
Canopy
Housing Finish
Matte
Series
EDGNY
Text Color
Red
Maximum Operating Temperature
100 Degrees F
Self Diagnostics
No
Lamp Wattage
3 W
Compliance Type
New York City Approved
Emergency Battery Backup
Without Battery Backup
Minimum Operating Temperature
32 Degrees F

Description

Edge-lit Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Gray, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.