Zoro Homepage

Emergency Light, 6.6W, LED, Plastic, Gray

  • Mfr # INDL SP640L UVOLT LTP HO SDRT

  • Zoro # G9661549


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
Gray
Includes
Mounting Hardware
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INDL SP640L UVOLT LTP HO SDRT
Zoro #
G9661549
UPC #
193048125467
Country of Origin
Mexico

Dimensions

Length
9 3/4 in
Width
6 5/16 in
Height
13 3/64 in
Overall Height
13 in
Recommended Mounting Height
7 1/2 ft
Overall Width
6 1/4 in
Overall Length
9 3/4 in
Manufacturers Warranty Length
5 yr

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
Gray
Includes
Mounting Hardware
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM
Operating Temp. Range
0 Degrees to 50 Degrees C
Features
Corrosion Resitant, High Output Battery, Impact/Scratch Resistant
Voltage - Emergency Lighting and Exit Signs
120/347
Emergency Illumination Time
90 min
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Watts @ 90 Minutes
8.3 W
Number of Lamp Heads
2
Input Voltage
120 to 347V AC
Warranty
5 yr
Bulb Technology
LED
Item - Emergency Lighting and Exit Signs
Emergency Light
Battery Chemistry
Lithium Iron Phosphate
Lamp Watts - Emergency Lighting and Exit Signs
6.6 W
Output Voltage
9.6V DC
Housing Color - Emergency Lighting and Exit Signs
Gray
Head Lamps Adjustable
Yes
Housing Material - Emergency Lighting and Exit Signs
Plastic
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Compliance Type
Chicago Approved
Environmental Rating
Wet Location Rated
Adjustable Lamp Heads
Yes
Emergency Wattage
20.5 W
Series
INDL
NEMA Rating
Not Rated
Lamp Output
640 lm
Lamp Wattage
6.6 W
Bulb Included
Yes
Battery Voltage
9.6 V DC
Diagnostic Testing Function
Self Diagnostics/Remote Test
Lamp Head Shape
Round
CA Title 20 Compliant
Yes
Emergency Battery Backup
Yes
Remote Capacity
11 W
Recommended Single Fixture Spacing
56 ft
Remote Capable
Yes
Fixture Wattage
4.56 W
Housing Finish
Textured
Maximum Operating Temperature
122 Degrees F
Self Diagnostics
Yes
Lamp Color Temperature
5000K
Minimum Operating Temperature
32 Degrees F

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/347, Lamp Watts - Emergency Lighting and Exit Signs 6.6 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Gray, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 8.3 W, Output Voltage 9.6V DC, Width 6 5/16 in, Length 9 3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.