Emergency Light, LED, 120 to 347VAC, 6" H

  • Mfr # ELM4L UVOLT LTP SDRT AELR

  • Zoro # G408619580


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Thermoplastic
Housing Color
White
Standards
cULus Listed, NFPA 101, NFPA 70, NOM, UL Listed
Fixture Wattage
2.78 W, 3.13 W, 3.15 W, 4.54 W, 5.95 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELM4L UVOLT LTP SDRT AELR
Zoro #
G408619580
UPC #
00193048116670
Country of Origin
Mexico

Dimensions

Overall Height
6 in
Manufacturers Warranty Length
5 yr
Overall Length
3 3/4 in
Recommended Mounting Height
24 ft
Overall Width
13 1/2 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Thermoplastic
Housing Color
White
Standards
cULus Listed, NFPA 101, NFPA 70, NOM, UL Listed
Fixture Wattage
2.78 W, 3.13 W, 3.15 W, 4.54 W, 5.95 W
Remote Capable
Yes
Battery Chemistry
Nickel Cadmium
Lamp Color Temperature
5000K
Application
Damp Location
Minimum Operating Temperature
50 Degrees F
Features
Constant Light Output Over the Full Discharge Period
Input Voltage
120 to 347 V AC
Adjustable Lamp Heads
Yes
Recommended Single Fixture Spacing
34 ft
Emergency Illumination Time
90 min
Battery Voltage
347 V
NEMA Rating
Not Rated
Self Diagnostics
Yes
Environmental Rating
Damp Location Rated
Emergency Wattage
11 W
Battery Recharge Time
24 hr
Series
ELM4L
Maximum Operating Temperature
104 Degrees F
Compatible Guard
ELA WG1
Diagnostic Testing Function
Self Diagnostics/Remote Test
Lamp Output
640 lm
CA Title 20 Compliant
Yes
Current
0.04 A
Number of Lamp Heads
2
Compliance Type
BAA, CA Title 20
Lamp Wattage
3.15 W

Description

Emergency Light, Lighting Technology LED, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Features Constant Light Output Over the Full Discharge Period

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.