Zoro Homepage

Emergency Light, LED, 120/277, White, 1.5W

  • Mfr # EU2L REM M12

  • Zoro # G6878230


product price: $48.75
/ea

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
Includes
Mounting Hardware
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EU2L REM M12
Zoro #
G6878230
UPC #
191848035375
Country of Origin
China

Dimensions

Width
2 3/4 in
Length
7 7/8 in
Height
4 1/2 in
Overall Length
8 in
Manufacturers Warranty Length
2 yr
Overall Height
4 1/2 in
Overall Width
2 3/4 in
Recommended Mounting Height
7 1/2 ft

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
Includes
Mounting Hardware
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
California Energy Commission Title 20 section 1605.3, FCC, NFPA 101, NFPA 70, OSHA, UL 924
Battery Chemistry
Nickel Cadmium
Item - Emergency Lighting and Exit Signs
Emergency Light
Features
Flame Retardant
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Voltage - Emergency Lighting and Exit Signs
120/277
Housing Color - Emergency Lighting and Exit Signs
White
Lamp Watts - Emergency Lighting and Exit Signs
1.5 W
Head Lamps Adjustable
No
Number of Lamp Heads
2
Warranty
2 yr
Optional Guard
4YFV2
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Operating Temp. Range
10 Degrees to 40 Degrees C
Housing Material - Emergency Lighting and Exit Signs
Plastic
Bulb Technology
LED
Watts @ 90 Minutes
2 W
Output Voltage
3.6 V DC
Emergency Illumination Time
90 min
Input Voltage
120/277V AC
Series
EU2L
Compliance Type
None
Remote Capacity
1.5 W
Lamp Wattage
0.75 W
Diagnostic Testing Function
Test Button
CA Title 20 Compliant
Yes
Maximum Operating Temperature
104 Degrees F
Emergency Wattage
2 W
Compatible Guard
4YFV2
Bulb Included
Yes
Emergency Battery Backup
Yes
Environmental Rating
Damp Location Rated
Recommended Single Fixture Spacing
10 ft
NEMA Rating
Not Rated
Minimum Operating Temperature
50 Degrees F
Lamp Head Shape
Round
Self Diagnostics
No
Remote Capable
Yes
Adjustable Lamp Heads
No
Battery Voltage
3.6 V DC
Current
0.07 A

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 1.5 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 2 W, Output Voltage 3.6 V DC, Width 2 3/4 in, Length 7 7/8 in, Height 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.