Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, LED, 6VDC, 13-3/8"L, 11W

  • Mfr # ELM4L

  • Zoro # G6252491


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Ceiling/Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM4L
Zoro #
G6252491
UPC #
191723916287
Country of Origin
Mexico

Dimensions

Length
13 3/8 in
Width
3 45/64 in
Height
5 15/16 in
Overall Length
13 1/2 in
Overall Height
6 in
Manufacturers Warranty Length
5 yr
Recommended Mounting Height
7 1/2 ft
Overall Width
3 3/4 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924
Housing Color - Emergency Lighting and Exit Signs
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Material - Emergency Lighting and Exit Signs
Plastic
Warranty
5 yr
Voltage - Emergency Lighting and Exit Signs
120/277
Watts @ 90 Minutes
11 W
Number of Lamp Heads
2
Output Voltage
6 V DC
Bulb Technology
LED
Battery Chemistry
Nickel Cadmium
Optional Guard
4YFV2
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Operating Temp. Range
10 Degrees to 40 Degrees C
Head Lamps Adjustable
Yes
Features
Linear Pattern
Item - Emergency Lighting and Exit Signs
Emergency Light
Lamp Watts - Emergency Lighting and Exit Signs
6.6 W
Emergency Illumination Time
90 min
Input Voltage
120 to 277V AC
Minimum Operating Temperature
50 Degrees F
Bulb Included
Yes
Housing Finish
UV Stabilized
Self Diagnostics
No
Emergency Battery Backup
Yes
Compatible Guard
4YFV2
Diagnostic Testing Function
Test Button
CA Title 20 Compliant
Yes
Adjustable Lamp Heads
Yes
Emergency Wattage
11 W
Lamp Wattage
6.6 W
Lamp Head Shape
Round
Recommended Single Fixture Spacing
58 ft
Number of Bulbs
2
Lamp Output
640 lm
Remote Capable
No
Battery Voltage
6 V DC
Maximum Operating Temperature
104 Degrees F
Environmental Rating
Damp Location Rated
Lamp Color Temperature
5000K
Compliance Type
None
NEMA Rating
Not Rated
Series
ELM4L

Description

The Lithonia Lighting Quantum ELM4L Emergency Light is suitable for emergency lighting applications such as stairways and hallways. Its high performance LED lamp heads makes the ELM4L ideal for safely illuminating the path of egress for applications requiring attractive LED unit equipment with quick installation and unparalleled performance for 7.5’ to 24’ mounting heights. It can be wall or ceiling mounted and will provide 90 minutes of emergency power in the case of power loss. Features:


•Test switch and status indicator
•UL indoor damp location 50-degree F to 104-degree F (10-degree C to 40-degree C) listed standard
•For use with 120-277VAC input

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.