Zoro Homepage

Emergency Light, LED, 9.6VDC, 9-7/32"L, 4.8W

  • Mfr # ELM2LF UVOLT LTP SDRT M12

  • Zoro # G6544373


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM2LF UVOLT LTP SDRT M12
Zoro #
G6544373
UPC #
191848205969
Country of Origin
Mexico

Dimensions

Length
9 7/32 in
Width
3 7/64 in
Height
4 11/16 in
Overall Height
4 3/4 in
Overall Width
3 in
Overall Length
9 1/4 in
Manufacturers Warranty Length
5 yr
Recommended Mounting Height
7 1/2 ft

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Wall
Standards
California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924
Head Lamps Adjustable
No
Lamp Watts - Emergency Lighting and Exit Signs
2.4 W
Watts @ 90 Minutes
4.8 W
Features
Self-Diagnostic and Remote Test
Operating Temp. Range
10 Degrees to 40 Degrees C
Output Voltage
9.6V DC
Housing Color - Emergency Lighting and Exit Signs
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Emergency Illumination Time - Emergency Lighting and Exit Signs
3 hr
Number of Lamp Heads
2
Voltage - Emergency Lighting and Exit Signs
120/347
Housing Material - Emergency Lighting and Exit Signs
Plastic
Optional Guard
No
Battery Chemistry
Lithium Iron Phosphate
Item - Emergency Lighting and Exit Signs
Emergency Light
Warranty
5 yr
Emergency Illumination Time
180 min
Input Voltage
120 to 347V AC
Series
ELM2LF
Emergency Wattage
4.8 W
Lamp Head Shape
Round
Minimum Operating Temperature
50 Degrees F
Emergency Battery Backup
Yes
NEMA Rating
Not Rated
Environmental Rating
Damp Location Rated
Self Diagnostics
Yes
Recommended Single Fixture Spacing
20 ft
CA Title 20 Compliant
Yes
Compliance Type
None
Remote Capacity
3 W
Adjustable Lamp Heads
No
Lamp Color Temperature
5000K
Number of Bulbs
2
Lamp Wattage
1.2 W
Diagnostic Testing Function
Self Diagnostics/Remote Test
Housing Finish
UV Stabilized
Remote Capable
Yes
Lamp Output
220 lm
Maximum Operating Temperature
104 Degrees F
Bulb Included
Yes
Battery Voltage
9.6 V DC

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/347, Lamp Watts - Emergency Lighting and Exit Signs 2.4 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 3 hr, Watts @ 90 Minutes 4.8 W, Output Voltage 9.6V DC, Width 3 7/64 in, Length 9 7/32 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.