Zoro Homepage

Exit Sign, Black, 1 Face(s), LED, Universal Mount, Not Battery Powered

  • Mfr # LQC 1 R

  • Zoro # G3285913


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Width
11 3/4 in
Height
8 1/4 in
Voltage
120/277 V AC
Housing Material
Aluminum
Number of Faces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LQC 1 R
Zoro #
G3285913
UPC #
745972400990
Country of Origin
China

Dimensions

Width
11 3/4 in
Height
8 1/4 in
Depth
2 in
Letter Size
3/4 in Stroke x 6 in High
Overall Width
11 3/4 in
Overall Depth
2 in
Overall Height
8 1/4 in
Text Size
3/4 in Stroke x 6 in High
Text Stroke Width
3/4 in
Manufacturers Warranty Length
5 yr
Text Height
6 in

Description

Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Black/Silver, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.