Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign with Emergency Lights, Black, 1 Face(s), LED, Universal Mount

  • Mfr # LHQM LED B R M6

  • Zoro # G7759850


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Height
7 5/8 in
Voltage
120 to 277
Number of Faces
1
Mounting
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHQM LED B R M6
Zoro #
G7759850
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Height
7 5/8 in
Letter Size
6 in
Depth
11 3/4 in
Overall Depth
11 3/4 in
Text Size
6 in
Overall Width
2 in
Overall Height
7 3/4 in

Details

Item
Exit Sign with Emergency Lights
Voltage
120 to 277
Number of Faces
1
Mounting
Universal
Lighting Technology
LED
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
Black
Letter Color
Green
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Item - Emergency Lighting and Exit Signs
Exit Sign with Emergency Lights
Operating Temp. Range
50 Degrees to 104 Degrees F
Warranty
5 yr
Emergency Back Up Battery
No
Number of Lamp Heads
0
Voltage - Emergency Lighting and Exit Signs
120 to 277
Housing Color - Emergency Lighting and Exit Signs
Black
Standards
UL Listed. Meets UL 924, NFPA 101 (current Life Safety Code), NEC and OSHA illumination standards and all applicable FCC Title 47, Part 15, Subpart B requirements. Indoor damp location 50 Degrees to 104 Degrees F (10 Degrees C to 40 Degrees C).
Background Color
Black
Fixture Wattage
1 W
Text Color
Green
Emergency Battery Backup
No

Description

Combo Exit Fixture,Black/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.