Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Thrmplst, Blk, 11 3/4in, 3W
Mfr # LQM S 3 R 120/277 EL N M6
Zoro # G0888492
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Height 7 5/8 in
- Voltage - Emergency Lighting and Exit Signs 120/277
- Housing Material - Emergency Lighting and Exit Signs Plastic
- Battery Type Nickel Cadmium
Product Information
- Brand Lithonia Lighting
- MFR # LQM S 3 R 120/277 EL N M6
- Zoro # G0888492
- UPC # 784231183090
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 3/4 in |
Height | 7 5/8 in |
Depth | 2 in |
Letter Size | 3/4 in Stroke x 6 in High |
Text Size | 3/4 in Stroke x 6 in High |
Text Stroke Width | 3/4 in |
Overall Height | 7 5/8 in |
Overall Width | 11 3/4 in |
Manufacturers Warranty Length | 5 yr |
Text Height | 6 in |
Overall Depth | 2 in |
Details
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Black, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Explosive 1.3 C Label, Vinyl, PK500 (SLEXP13C)
- JOHN DYLAN Raven, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, 2XL (JO2726)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_18x24 (T1-1015-EG_18x24)
- HAWS HAWSCLEAN Port. Eyewash Cleansing Stick (9083)
- LITHONIA LIGHTING Exit Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 R MVOLT EL N SD M6)
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 12 1/2in, 2W (LX W 3 R)
- LITHONIA LIGHTING Ext Sgn, Alum, Silv, 13in, 2W (EDGR 2 GMR EL)
- LITHONIA LIGHTING Ext Sgn, Alumnm, Blk, 11 3/4in, 3W (LQC 1 G)
- LITHONIA LIGHTING Ext Sign, Alum, Black, 11 3/8in, 2W (LE S 1 R EL N)
- LITHONIA LIGHTING ACUITY BRANDS Exit Sign, NiCad Battery Backup, 1 Panel (LE S 1 G EL N SD)
- PROGRESS LIGHTING LED Combination Exit/Emergency Light, PECUE-UR-30 (PECUE-UR-30)
- Lithonia Lighting Exit Signs with Lights