Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Thrmplst, Wht, 12 1/2in, 2.7W
Mfr # WLTE W 1 R EL
Zoro # G5125617
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 1/2 in
- Height 8 1/8 in
- Standards FCC Title 47, Part 15, Subpart B Requirements, NFPA 101, NFPA 70-NEC, UL, UL 924
- Includes Battery, Test Switch
- Fixture Wattage 2.7 W
Product Information
- Brand Lithonia Lighting
- MFR # WLTE W 1 R EL
- Zoro # G5125617
- UPC # 753573625629
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 1/2 in |
Height | 8 1/8 in |
Depth | 2 1/2 in |
Letter Size | 6 in High |
Text Height | 6 in |
Overall Height | 8 1/8 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Width | 12 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 2 1/2 in |
Text Stroke Width | 3/4 in |
Details
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- OCCUNOMIX Knee Pads, Hard Cap, PR (125)
- ZORO SELECT Warning Stake, B-130 Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96921)
- MOON AMERICAN Hazmat Adapter, 1-1/2 NH, (2) 3/4 Male GHT (428-1520754)
- LITHONIA LIGHTING ACUITY LITHONIA Steel LED Exit Sign with Emergency Lights (LHXNY W 1 R)
- LITHONIA LIGHTING ExtSgn EmLt, Thermop, Nic Cad, LED, 4.3W (LHQM LED R)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Wht, 11 3/4in, 1W (LQM S W 3 R 120/277 M6)
- LITHONIA LIGHTING Ext Sign, Alum, Blk, 11 3/8in, 2W (LE S 2 R EL N)
- LITHONIA LIGHTING Ext Sgn, Aluminum, Wht, 13 7/8in, 2W (LV S W 1 R 120/277 EL N)
- LITHONIA LIGHTING Exit Sign, Green Letter, LED (EDG 1 G EL SD)
- LITHONIA LIGHTING Ext Sgn, Alum, Silv, 13in, 2W (EDGR 2 GMR EL)
- Lithonia Lighting Exit Signs with Lights